7ft Piano Moving Skid Safety Board Kit - 18inx32in Dolly, Straps, Blanket & Bands
- Mfr # PMB-7-ETKRS-MB-NW-MDC-KIT
- Zoro # G825022758
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Material
Hardwood
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMB-7-ETKRS-MB-NW-MDC-KIT
- Zoro #
- G825022758
- UPC #
- 840223640825
- Country of Origin
- China
- Material
- Hardwood
- Color
- Blue
Description
Kit Includes:- (4 Pcs) E Track Ratchet Straps 2in x 16ft Working Load Limit: 1,333 lbs. Breaking Strength: 4,000 lbs. 51in from fixed end to ratchet Fixed End Length: 4 Ft (Approx) (1 Pcs) 7ft Piano Moving Skid Board Length: 84 Inch Width: 13 Inch Color: Blue Working Load Limit: 1,000 lbs Breaking Strength: 1,200 lbs Finished w/ Polyester Fabric Material: Hardwood 3 Sets of E-track Slots One Front Handle & 2 Rope Handle Sets Near E-track Slots (4 Pcs) Non-Woven Economy Moving Blankets Size: 72in x 80in Binding: Non-Woven Fabric: Non-Woven Polyester Fabric Type: Economy (36 Pcs ) Moving Rubber Bands 12 Pcs - 30in Green 12 Pcs - 36in Blue 12 Pcs - 42in Red Unstretched Length: Green (30in), Blue (36in), Red (42in) Stretched Length: Green (60in), Blue (72in), Red (84in) For use moving or transit and keeping items together or secured. Thick Rubber Bands have ribbing to keep them from moving. (1 Pcs) Chicago Style Moving Furniture Dolly w/ Non-Marking Casters Color: Gray Frame Size: 18in x 32in Caster Size: 4in with Double Ball Bearing Rubber Tops on Short Rails Rubber Size: 18in x 3in Wood Thickness: 1 1/10in Frame Material: Kiln Dried Hardwood Caster Material: Non-Marking Thermoplastic Rubber (TPR) Working Load Limit: 1,000 lbs Surface Compatibility: All
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.