40 inx22 in 6 Wheel All Terrain Dolly 1,200 lbs WLL w/ 10 in Casters Mover
- Mfr # MD-PC4022
- Zoro # G222785874
product price:
$
314.29
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD-PC4022
- Zoro #
- G222785874
- UPC #
- 840223696099
- Country of Origin
- China
- Material
- Steel
- Color
- Gray
Description
We introduce versatile moving equipment dubbed 40 in x 22 in Six Wheel All Terrain Dolly - 1,200 lbs WLL, 10 in Casters. It will effortlessly enable you to move heavy items, furniture, and appliances whether you’re moving houses, transferring products in the warehouse, offices, etc. The strong construction ensures durability while focusing on easy maneuvering. It will provide compatibility with a variety of shapes and sizes of load, easily handling the load. The top deck is constructed from scratch-resistant material, preventing your item from dents and scuffs. Our product will enhance your moving experience, explore it below:- Size Specifications: Our six-wheel dolly has a length of 40 in and a width of 22 in. It includes three top decks, providing enough surface area to accommodate bulky to large items for transporting and storing goods. You can transport bulky items, and furniture, move furniture, and relocate boxes according to the size and specified load capacity. Utilize the dolly to transport items when moving. Robust Construction: We have used steel to construct the entire frame of the wheel dolly. It will accommodate the transfer of heavy equipment up to 1,200 lbs load capacity (recommended to not exceed the mentioned load capacity). Additionally, the top deck is curated with non-slip rubber to protect furniture and equipment from scratches, scuffs, and dents and a hardwood base to withstand substantial loads. Non-Marking Wheels: It includes six non-marking wheels of 10 in x3-1/2 in. It’s an all-terrain piano dolly, ensuring smooth maneuvering on various surfaces, and providing compatibility on all terrains, including uneven or soft grounds. It has superior shock observation, making them ideal for surfaces, like gravel, grass, and dirt (not so muddy and uneven). You can also protect the floors from scratches, scuffs, or marks. Cushion-Like Top Surface: Our gray wheel dolly is covered with a cushion-like rubber that protects the furniture, piano, or other bulky items from scratching, scuffing, or damage. This way, you extend the life of the furniture and transfer it without worrying. For added protection on your moving, check out these moving supplies here.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.