Shop MYTEE PRODUCTS
See all product information
Create Account
(8 Pk) E-Track Horizontal Galvanized 5' for Truck Trailer Cargo Van , 8PK
- Mfr # ETKH5-USx8
- Zoro # G425021885
product price:Â
$
206.99
/pk of 8, $25.87/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETKH5-USx8
- Zoro #
- G425021885
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
Dimensions
- Length
- 5 ft
Description
Pack Size: 8 Pack The length of our e-track horizontal rails is 5ft. The width of the e-track is 5 1/4in. The slots measure 2 3/8in (L) from top to bottom. The material used for making the e-track horizontal is 12 Gage Hot Rolled Steel per ASTM A 65 G50 HD. It's Galvanized 50ksi (G60) for protection against environmental elements. It's further roll-formed, slotted/pierced, and cut to length for better efficiency. This is hard to notice and purely cosmetic and in no way impairs the breaking capacity and/or functionality of the product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.