8 Point Roll Back Vehicle Tie Down Kit with Chain Extension- 3333 LB WLL - Red
- Mfr # 8TDK-14CE-R
- Zoro # G125022380
product price:Â
$
167.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8TDK-14CE-R
- Zoro #
- G125022380
- UPC #
- 199145062117
- Country of Origin
- Cambodia
Description
It will be an 8-point roll-back tie-down system with chain ends. It's a kit that includes tie-down straps with chain extensions, dog bone straps with 2 eyes on ends, and a ratchet with chain extensions. However, it can efficiently withstand the working load limit of 4,000 lbs with a breaking strength of 12,000 lbs. Thus, it is for trailer tie-down systems, ensuring safety for heavy cargo. Check the key specifications below:- A long webbing tie-down and dog bone strap are made from polyester webbing. It is the standard for everyday use in the towing industry. The chain extensions attached to the ratchet and webbing are crafted from heat-treated alloy steel. Moreover, they are coated with gold-chromate for protection against corrosion and rust, restricting early wearing. The handle is further coated with a yellow zinc to make it environmentally friendly and withstand changing weather conditions. Dimensional Information: This 8-point rollback tie-down system is a kit with key parts, including (4) tie-down webbing with chain extensions, (4) dog bone straps with eye-to-eye reinforcements on both ends, and (4) ratchet handles with chain extensions. The size details of each component are mentioned below:- Long tie-down webbing has a length and width of 14ft and 2in, respectively, whereas the size of the chain extension is 3/8in (diameter) x 13 3/4in (length). The dog bone strap length and width are as follows: 13in and 2in, respectively, whereas the eye hole size is 3 3/8in. The ratchet handle has a chain extension of 10 5/8in (length) and 3/8in (diameter), whereas the handle is long enough to hold and achieve the desired tension. Note: We have other sizes and colors to explore. Functionality of this Kit: It's a vehicle securement accessory widely used to secure most vehicles to a car carrier flat deck. They can be stored in truck toolboxes, too. Steps to Install: Check how each part helps in securing the vehicle:- The kit includes two types of webbing-the first component is long tie-down webbing used in the 8-point rollback tie-down system. Feed both ends of the long webbing tie-down with extension into the dog bone strap eye-to-eye configuration. Make sure the straps are straight, with no twisted webbing (as it may jeopardize the strap's structural integrity). Put the chain in the key slot. Next, feed the webbing into the ratchet handle provided and put the other chain in the key slot. Use the ratchet to achieve the desired tension.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.