
92in -103in Adjustable Decking Shoring Aluminum Beam 2200# WLL, 8PK
Mfr # DV-DSB103x8
Zoro # G616508102
product price:Â $599.94
/pk 8, $74.99/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DV-DSB103x8
Zoro #
G616508102
UPC #
840223600287
Country of Origin
China
Description
Pack Size: 8 Pack92in - 103in Shoring Decking Beams.Work Load Limit: 2200 lbs Horiz and Vertical,Length:92 inches extending to 103 inches,Height:3 inches and Width:2 1/2 inches.WORKING LOAD LIMIT OVER 2220 LBS: The adjustable decking and shoring beam can handle 2220 lbs of goods! Stash large or dense loads in your enclosed trailer with peace of mind: theyll be secured safely with this decking and shoring beam.HIGH-STRENGTH ALUMINUM. Aluminum is lightweight, but it can also be strong. This decking beams unique construction maintains the aluminums lightweight properties while maximizing strength and durability. Its a win-win.EASY-RELEASE LATCH. Unloading has never been easier with our easy-release latch. This decking and shoring beam is designed to click right into e-tracks so theres no way it can accidentally jostle loose. When transport is done, simply click open the latch to release the beam--no tedious unlocking steps required.MAXIMUM CARGO SECURITY. Even in an enclosed trailer, loose cargo is a bad idea. And while e-tracks are useful, the WLL of most e-track straps maxes out at around 1000 lbs.HIGH QUALITY, AFFORDABLE PRICE. At Mytee, was maximize cost-efficiency by cutting out the middleman, so we can pass the savings on directly to you. Theres no dip in quality; in fact, this aluminum decking beam has a cutting-edge design and is crafted out of the strongest aluminum.High-quality shoring beams at an affordable price: just another way Mytee lets you haul safe and earn more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.