Shop MYTEE PRODUCTS
See all product information
Create Account
9inx48inx36in Red V-Shaped Brick Guard Corner Protector Fits Up to 7x4in Straps
- Mfr # MPPCP-BG36-R
- Zoro # G625022545
product price:Â
$
86.79
/ea
Key Features
Material
LLDPE (Polyethylene)
Color
Red
Length
9 in
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPPCP-BG36-R
- Zoro #
- G625022545
- UPC #
- 199145081941
- Country of Origin
- China
- Material
- LLDPE (Polyethylene)
- Color
- Red
Dimensions
- Length
- 9 in
- Width
- 48 in
Description
Shop these V-shaped brick guards from us. It also minimizes the risks surrounding the loads, reduces cargo loss and personal injury, and protects the straps from breaking. The sliding drop has a projection height of 7 1/5in to separate the straps. Material: Brick Guards are made of Linear Low-Density Polyethylene (LLDPE): High-Density Polyethylene (HDPE) (8:2) material - a Low-Density Polyethylene and High Density Polyethylene. Its flexibility and elasticity make it unique in the market. Anti-Chafing: The smooth plastic drop sides minimize the wearing and tearing of straps due to constant rubbing. It is suitable for up to 7 straps with a 4in width. You can easily secure your concrete blocks, bricks, masonry products, ceramic tiles, drums, or more efficiently using these corner protectors. Economical: The red V-shaped cargo edge protectors need minimal maintenance, and are an affordable option to secure vulnerable corners of loads, straps, cargo, chains, and similar other products from accidental impacts. Crack Protection: The high flexibility and elasticity of the material used for manufacturing the corner guards make them withstand cracks. It also protects from environmental challenges, such as weather, UV rays, etc. Easy to Handle & Install: The corner protector requires a hassle-free setup and is easy to handle. The lightweight design of the brick guard makes it for transportation and installation. High Visibility: The edge protectors are in bright red, which enhances freight hauling visibility, especially at night. It serves as a layer of protection for products and drivers. Secure Transportation: Improves the safety of products from dangerous accidents. Protect Edges: Brick guard enhances the life of straps (minimizes the risk of cuts from sharp edges). Reduce Abrasion: Serves as a protective barrier against abrasion and friction during hauling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.