Flatbed Edge Corner Protector Kit Blue Corner Protectors & 2PK 8ft Edge Pole
- Mfr # PCPVB12B-VBHANDLE-KIT
- Zoro # G425022080
product price:Â
$
155.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCPVB12B-VBHANDLE-KIT
- Zoro #
- G425022080
- UPC #
- 199145086489
- Country of Origin
- Cambodia
Description
Kit Includes: (10 Pcs) 10in Blue Plastic Corner Protector with Webbing Carrying Handle - Heavy-Duty V-Shaped Edge Protector Type: Corner Protector with a Webbing Carrying Handle Corner Protector Size: 8in x 8in x 10in Design: V-Shaped Webbing Carrying Handle Size: 2in x 2 1/2in Webbing Carrying Handle Material: Polyester Webbing Carrying Handle Color: Black Fit One Strap Up To 4in Special Feature: Heavy-Duty, Easy Storage with Webbing Carrying Handle, Lighter Than Steel, Protects against High Cracks, Stackable, Safe from Extreme Weather & Abrasion (1 Pc) 8ft V Shaped Extension Handle Material: Heavy Duty Aluminum Overall Length: 8 ft Extendable Length: 4 ft - 8 ft Aluminum Pole with Black Head Solid Polyurethane Plastic Grip Replacement for Ladder on Flatbeds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.