Zoro Homepage

Acrylic Document Holder - Round, 16PK

  • Mfr # DH-Rx16

  • Zoro # G816250269


product price: $124.11
/pk 16, $7.76/ea
Free Shipping & Returns

Key Features

Color
Opaque Gray Cover
Length
5-4/5 in
Material
Powder Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-Rx16
Zoro #
G816250269
UPC #
840223632479
Country of Origin
China

Dimensions

Length
5-4/5 in

Details

Color
Opaque Gray Cover
Material
Powder Coated Steel

Description

Pack Size: 16 PackComes with Twist lock lid and heavy-duty interior springWith Wire to keep the cap in placeTwist Lock Lid for Easy Access: With a user-friendly twist lock lid, accessing your cards has never been simpler. This feature ensures quick and secure retrieval, eliminating the frustration of lost or disorganized documents. Say goodbye to the hassle of traditional card storage methods.Durable Design: Crafted from durable and rust-resistant polycarbonate, the semi-transparent cover ensures that your cards stay visible and undamaged, even in challenging conditions.Aesthetic Shape: The round design not only adds an elegant touch to your documents but also provides effective protection, keeping them well-preserved.Weatherproof Seal: Our card holder features a rubber gasket that forms a watertight seal, providing an impenetrable barrier against rain, dust, and debris. Your essential documents will stay in pristine condition, regardless of the external conditions.Efficient Organization: A heavy-duty interior spring holds your papers securely in place. No more worrying about cards slipping or getting misplaced. Your Registration and Insurance cards will always be organized and easily accessible.Construction: The bottom holder material is made of durable ABS plastic Acrylic, while the cap material is robust polycarbonate, ensuring long-lasting performance and protection.


  • Pack Size: 16 Pack Shape: Round Mount Type: Surface Mount
  • Diameter: 5-4/5 Inches Height: 1-1/2 Inches
  • Rust and impact-resistant Color: Opaque Gray Cover
  • Cap Material: Polycarbonate Keeps Papers clean and dry in any weather
  • Bottom Holder Material: ABS plastic Acrylic Owner / Registration / Insurance Card Holder Comes with Twist lock lid and heavy-duty interior spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.