AgraLink 20pc Lynch Pins 7/16in Long Style Clamshell Box of 10, Tractor Locks, 2PK
- Mfr # LP-72698Px2
- Zoro # G325021879
product price:Â
$
16.69
/pk of 2, $8.35/ea
Key Features
Length
7/16 in
Finish
Zinc Plated
Material
Carbon Steel Forged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP-72698Px2
- Zoro #
- G325021879
- UPC #
- 840223634312
- Country of Origin
- United States
- Finish
- Zinc Plated
- Material
- Carbon Steel Forged
Dimensions
- Length
- 7/16 in
Description
Pack Size: 2 Pack/20 Pcs (1 Pack=Clam Set of 10) Looking for a trustworthy way to secure your equipment? Introducing our Lynch Pin - the go-to fastening solution. Lynch Pin is designed to simplify your life with its straightforward design, sturdy construction, and practical packaging. Measurement: Our Long-style locking lynch pin doesn't complicate things - with a diameter of 7/16in, It is tailored to your needs, and designed to get the job done with no fuss. High-Strength: Crafted from low-carbon steel, our Lynch Pins are built for maximum resilience. Also, the rings are made from hot-drawn spring steel by experts, which ensures durability and withstands the test of time. Value for money: Lynch Pin comes in a convenient clamshell box, with 10 pieces depending on the size for your immediate use. With ample quantity at your disposal, you're getting exceptional value without sacrificing quality. Finish: With a zinc electroplated Pin and a dichromate-dipped finish, our Lynch Pins reduce corrosion, promising enduring performance even in harsh conditions. Versatile Application: From tractors to trailers, ATVs to snowplows, our tractor linch pins kit can work for all your needs. Whether working on the farm or tackling DIY projects, these versatile fasteners are essentials for a wide array of heavy machinery and equipment. Safe & Secure: Due to the spring steel rings, your system stays secure, preventing unwanted loosening that could create a disaster for your axle or wheel assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.