Air Operated 3:1 Stub Oil Pump for 55 gal Drum 14 LPM 3.70 GPM

  • Mfr # OPS-31B

  • Zoro # G816522755


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Carbon Steel and Aluminium Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPS-31B
Zoro #
G816522755
UPC #
840223601420
Country of Origin
China

Details

Color
Silver
Material
Carbon Steel and Aluminium Alloy

Description

Are you looking for pumps to transfer and dispense oils, lubricants, and other fluids? Here Mytee ProductsAir operated a 3:1 Stub Oil Pump, eliminating the risk of electrical-related accidents. It has a simple mechanism, you have to compress air to create a pneumatic force that drives the pump mechanism and helps you draw fluid out. Anyone from automotive, industrial, and maintenance and service can use these pumps. Explore more features of this oil transfer pump. Dimension: These fluid transfer pumps work great in industrial settings. It has an oil outlet female of 3/4 in NPT, an inlet diameter of female G1/4 in, an air motor diameter of 2-1/2 in, and a pipe length of 10-3/4 in. It has a working pressure of 5-8 bar. Additionally, the oil type it requires is MAX SAE130. Transfer Ratio: Our fluid transfer pumps ensure a fast and precise transfer rate ratio of 3:1. It includes fewer parts, preventing the pump from wear and tear, which will make it easy for you to use. Its ideal for multiple fluid types from medium to high viscosity, however, at a short to medium distance. It delivers liquid up to 3GPM. Safe For Use: Our oil transfer pump is crafted from high-quality material - carbon steel and aluminum alloy. It has resistance to corrosion and rust also you dont require an oil lubricator. They have a very low air consumption, which ensures very low noise levels during operation. Additionally, it protects against pressure built-up caused by thermal expansion. Wide Application: You are flexible to use our transmission fluid pimp in the automotive industry, industrial industry, and maintenance and service. Its reliable equipment thats lightweight, portable, safe, and durable. This pump can be a barrel, cart, or wall-mounted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.