Aluminum Hand Truck Dolly w/ P Handle and 10in Caster Wheels 600lbs Capacity, 2PK

  • Mfr # HT-AL-201x2

  • Zoro # G816250498


product price:  $419.99
/pk 2, $210.00/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT-AL-201x2
Zoro #
G816250498
UPC #
840223685567
Country of Origin
China

Details

Color
Silver
Material
Aluminum

Description

Pack Size: 2 PackOur Aluminum Hand Truck w/ P Handle & Stair Climber - 600 lbs Capacity, 10in Casters will make your lifting and moving experience better and hassle-free. This versatile equipment will enable you to handle a variety of materials across different settings, like warehouses, distribution centers, retail, merchandising, etc. We have engineered this hand dolly truck for your convenience, including non-marring wheels, which are lightweight, ergonomic, and durable. Explore its other features.Design & Dimension: Our P-handle hand truck has a height of 52-5/16in and a length of 17-3/4in, making it ideal for transporting large to tall items. The beveled nose plate at the bottom has a width of 19-5/16in and a depth of 7-1/2in. You can easily maneuver your tall and large items floor to floor, loading and unloading, etc.Robust Construction: We have engineered these P-handle trucks from aluminum, which offers excellent strength and durability. The material will ensure a long service life and will not degrade due to weather and environmental changes. It has great resistance against corrosion and rust, making it perfect for outdoor settings, too. Additionally, our hand trucks are die-cast for better load handling.Weight Capacity: Our aluminum hand trucks offer excellent durability and are designed to handle a weight capacity of up to 600 lbs. You can easily maneuver the goods/parcels up to the mentioned load capacity; exceeding the limit is not recommended.Includes Stair Climbers: Our hand truck has an aluminum stair climber that eases the operation and transportation of loads/goods up and down the stairs. It will enable you to smoothly navigate the steps, reducing the physical strain and effort required by the user. Additionally, reducing the risk of the hand truck tipping over.


  • Frame Height: 52-5/16" Frame Length: 17-3/4" Nose Plate Width: 19-5/16"
  • Nose Plate Depth: 7-1/2" Frame Material: Aluminum Color: Silver
  • Load Capacity: 600 lbs Includes: 2 Caster Wheels, Stair Climber Caster Size: 10"
  • Caster Material: Polyurethane P-Shaped Handle
  • Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.