Aluminum Hand Truck w/ Dual Handle & Stair Climbers - 600 lbs Capacity, 10in Casters

  • Mfr # HT-AL-301

  • Zoro # G916250497


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene (Pp)
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-AL-301
Zoro #
G916250497
UPC #
840223685970
Country of Origin
China

Details

Material
Polypropylene (Pp)
Color
Silver

Description

Make your lifting and moving experience better and hassle-free with our Aluminum Hand Truck w/ Dual Handle-600 lbs Capacity. This versatile equipment will enable you to handle a variety of materials across different settings, like warehouses, distribution centers, retail and merchandising, etc. We have engineered this hand dolly truck for your convenience. It's lightweight, ergonomic, and durable. Explore its other features.Design & Dimension: Our dual-handle hand truck is 52-5/16in high and 17-3/4in long, making it ideal for transporting large to tall items. The beveled nose plate at the bottom is 19-5/16in wide and 7-1/2in deep. You can easily maneuver your tall and large items from floor to floor, loading and unloading, etc.Robust Construction: We have engineered these dual-handle trucks from aluminum, which offers excellent strength and durability. The material will ensure a long service life and will not degrade due to weather and environmental changes. It has great resistance against corrosion and rust, making it perfect for outdoor settings, too.Weight Capacity: Our aluminum hand trucks offer excellent durability and are designed to handle a weight capacity of up to 600 lbs. You can easily maneuver the goods/parcels up to the mentioned load capacity; exceeding the limit is not recommended.Two Caster Wheels: It includes polyurethane casters, which are 10in in size. These caster wheels are perfect for outdoor and indoor settings and offer great durability and maintenance-free operation. The casters are highly resistant to abrasion and wear, reducing the risk of scratching and scuffing the sensitive flooring. They will absorb shocks, preventing the items from being transported and ensuring smooth operation.Includes Stair Climbers: Ease your operation and transportation of loads/goods up and down the stairs with the aluminum stair climber included in our hand truck. It will ensure smooth navigation of steps while reducing the physical strain and effort required by users. Further, you can reduce the risk of the hand truck tipping over during operation.


  • Height: 52-5/16" Nose Plate Width: 19-5/16" Nose Plate Depth: 7-1/2"
  • Length: 17-3/4" Frame Material: Aluminum Color: Silver
  • Load Capacity: 600 lbs Includes: Stair Climbers For Support Includes: 2 Caster Wheels & Stair Climbers
  • Caster Size: 10" Material: Polyurethane Dual Handle with Ergonomic Cover
  • Handle Cover Material: Polypropylene (PP) Assembly Required Sold Individually

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.