Semi Truck Black Floor Mats Liners Fits w/T680, T880 - 3 Pcs
- Mfr # MAT-KWPAT3P-2D1323
- Zoro # G325021657
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAT-KWPAT3P-2D1323
- Zoro #
- G325021657
- UPC #
- 840223696730
- Country of Origin
- China
- Color
- Black
- Material
- Latex
Description
Protecting a vehicle's interior is a necessity. That's why we have introduced latex floor mats as a replacement for and Peterbilt automatic and manual semi trucks (check the compatibility below). These mats are customized to seamlessly fit inside the driver compartment, protecting internal parts of the vehicle from dirt, debris, mud, spills, wear, and more. This semi-truck accessory will ensure durability, maximum coverage, and perfect fit. Thus giving truck drivers and owners peace of mind during transit. Check out other details below:- Material Composition: These latex floor mats are engineered from latex for heavy-duty performance. It will provide enhanced aesthetics (available in black color) and comfort during the long haul. It will withstand heavy foot traffic, compression, and wear and tear. Moreover, it will work efficiently in all weather conditions, like extreme cold and high heat. Precise Fit: These are custom-made floor mats for the T680 (2013-2020), T880 (2014-2020), W990'S (2019-2020), Peterbilt 579 (2013-2020), & Peterbilt 567 (2014-2020). It will ensure a snug fit against the semi truck's contour and trailer-no modifications needed, saving you time and effort. The dimensions of the left, right, and middle side floor mats are as follows: 31 1/2in x 29 7/8in, 33in x 29 5/16in, and 29 1/2in x 19 5/8in, respectively. Non-Slip Mats: The semi-truck floor mats have deep grooves (raised edges) for better foot grip, preventing slipping. It will trap dirt and liquids and prevent spills from seeping into the vehicle's flow. The mat will remain in place even under rigorous drive, adding comfort for drivers during long hauls. Easy & Quick Installation: There's no need for tools for standard installation. However, you will require basic household necessities, including a vacuum cleaner, cleaning clothes, and water. Check out the steps below:- Remove old mats if there are any. Clean the area using a vacuum cleaner and remove dust and debris from the cabin floor. Use a damp cloth for hard mud, spills, and stains. Position the floor mat inside the driver's cabin in the designated area of the floor. Ensure a snug fit against the contour of the vehicle. Check if mats are not interfering with parts inside the cab, like pedals. Replacement Pointers: Change the mats if they have cracks, holes, or wear that may lead to an issue with the floor underneath. If the mat is slippery. If you cannot get rid of bad smells or stains, replace the mats with new ones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.