Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mytee Products Blaster Maximum Heavy Duty Grease, 10PK GR-14C-HDGx10

Blaster Maximum Heavy Duty Grease, 10PK (Discontinued)

  • Mfr # GR-14C-HDGx10
  • Zoro # G816278584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-14C-HDGx10
Zoro #
G816278584
UPC #
840223615427
Country of Origin
United States

Details

Color
Green

Description

Pack Size: 10 PackNLGI Grade: 2Thickener: Calcium SulfonateColor: GreenTexture: SoftBase oil viscosity@40 degrees Celsius,cSt: 460Worked penetration@60 strokes 1/10 mm 25 degrees Celsius: 280Dropping point, degrees Celsius: 320Water washout@80 degrees Celsius, % weight loss, max: 1.0Leakage tendencies% weight loss, max: 2Timken load OK: 60 lbs4-ball weld point: 400 KGOperating temperature: -12 degrees Celsius to 260 degrees CelsiusSpecifications:NLGI GC-LBASTM D4950


  • Pack Size: 10 Pack Blaster Maximum Heavy Duty Grease
  • Superior Protection under high tempertures up to 5500 F
  • High performance extreme pressure grease that won't drip under the most severe operating conditions
  • NLGI Grade 2 14oz Cartridge Provides excellent lubrication and corrosion protection, and prolongs equipment life.
  • Great for any equipment that demands a shear stable, high load carrying, corrosion-resistant grease, especially automotive, construction, mining & farm equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.