Bobcat Style Skid Steer Bucket Teeth w/23FP Flexpin for 23, D39094, 6567620, 10PK
- Mfr # EM-X156X-PIN-156Lx10
- Zoro # G225021771
product price:Â
$
209.99
/pk of 10, $21.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM-X156X-PIN-156Lx10
- Zoro #
- G225021771
- UPC #
- 840223698529
- Country of Origin
- China
Description
Enhance your excavation and digging performance with this Skid Steer Bobcat Style Bucket Teeth w/ 23FP Flexpin for X156 X Series Teeth & Adapters from Our Products. This bucket tooth and its pin are designed for durability and efficiency and are ideal for tackling hard soil, gravel, rocky surfaces, and other challenging terrains. Its strong construction and precise design make it a perfect fit for skid steer loaders and other ground-engaging machinery. Find the other essential details of this bucket tooth below: Compatibility: The X156X Bobcat-style bucket tooth can fit with X156X Series Bobcat-style adapters and other compatible equipment. Its universal design ensures reliable performance across various heavy-duty machines and applications. Size: The bucket tooth is 5 5/8in long and 2 3/8in wide. The back and front width of this bucket tooth are 2in and 2 1/8in respectively. The front height of this bucket tooth is 1 3/4in. The compatible pin is available in a length of 2 1/8in Material: It is manufactured from high-grade alloy steel; this bucket tooth and its pin are built to withstand demanding environments. Its resistance to wear and tear ensures long-lasting performance, even in abrasive and challenging conditions. Applications: This bucket tooth is suitable for a wide range of tasks, such as penetrating hard soil and rocky surfaces, excavation and trenching, mining and quarrying operations, demolition, and general construction. Easy Installation Align the tooth with the adapter. Insert the appropriate locking pin. Secure the pin with a hammer or mallet, ensuring a snug fit before operation. Safety Guidelines Always ensure the tooth is securely fastened before use. Regularly inspect for wear, damage, or improper fit. Avoid overloading the bucket or using it on unsuitable materials. Maintain a safe operating distance from moving machinery. When to Replace the Bucket Tooth Reduced penetration efficiency due to worn tips. Visible structural damage such as cracks or chips. Persistent looseness, even after securing the pin. Significant thinning from extensive use in abrasive conditions. Uneven wear causing operational imbalances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.