Coolant Reservoir Tank w/Cap Fits for Inter. ProStar Replaces 2591620C91
- Mfr # TANK-INT-0320
- Zoro # G725021172
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TANK-INT-0320
- Zoro #
- G725021172
- UPC #
- 199145025501
- Country of Origin
- China
- Color
- White
- Material
- Plastic
Description
Here's a coolant reservoir tank also dubbed as an overflow tank, a coolant recovery tank, or a coolant expansion tank. It will maintain stable coolant levels, restricting overheating on long hauls or in hot weather. This coolant reservoir tank will continue to support the large engine's thermal expansion needs. It eliminates the risk of melting, deformation, or thermal fatigue under varied temperatures. It will stay unaffected when exposed to changing weather conditions. Reservoir Cap: This is a safety valve that restricts premature boiling and overheating. The reservoir tank will efficiently handle a 16 PSI pressure rating with a capacity to hold up to 6.5 litres of liquid. Also, it restricts dust, debris, and moisture, maintaining the coolant's purity and eliminating contamination risk. Effortless Installation: This 17in long and 11in wide coolant reservoir tank features pre-drilled holes for bolt-on installation. There's no drilling or modification required. You can do the installation yourself, but seeking professional help is a good idea. If you're planning to do the installation yourself, then keep these pointers in mind:- Let the engine cool down. Locate the radiator drain valve to empty the coolant. Remove mounting hardware & sensors (if there). Place the new reservoir in the designated place. Bolt with mounting hardware. Refill the tank with coolant. Compatibility List: This coolant reservoir tank is designed to replace specified brands, specifically fitting the mentioned OEMs only. Check the complete list below:- Compatible with Other Brands & Their Part Numbers: Replaces Navistar: 102I/2591620C91, 102I2591620C91, 2591620C91, 3599401F91, 3599401F92, 3599401F93, 3599401F94, 3599401F95 Replaces Automann: 575.10311 Replaces Dorman: 603-5105 Replaces OE Aftermarket: 237041 Compatible with Make, Model Year: Fits International 9900i: (2003-2012) (2014-2018) Fits International ProStar: (2008-2020) Note: Check the OEM part number and compatible truck models before purchasing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.