Shop MYTEE PRODUCTS
See all product information
Create Account
Cordura Strap Protectors for 3in-4in Ratchet & Winch Straps, 12inx4in Black Slip-On Webbing Sleeves
- Mfr # PWS4
- Zoro # G925022689
product price:Â
$
8.35
/ea
Sold in multiples of 2 for
$16.70
Key Features
Color
Black
Material
Polyester
Length
12 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWS4
- Zoro #
- G925022689
- UPC #
- 840223630390
- Country of Origin
- Cambodia
- Color
- Black
- Material
- Polyester
Dimensions
- Length
- 12 in
- Width
- 4 in
Description
Protect your ratchet straps, winch straps, and other types of webbing from wear with our 12in (L) x 4in (W) black Cordura protective sleeves. Designed to slide over your webbing, these sleeves act as a tough barrier between your straps and rough surfaces, helping your equipment last longer and perform better. Heavy Duty Protection Sold as a pack of 10, these protection sleeves for 3in & 4in webbing are made from Cordura, a high-strength nylon fabric known for its durability. It resists abrasions, cuts, tearing, and scuffing better than standard fabrics. When your straps rub against sharp edges, corners, or rough cargo, our Cordura protective sleeve takes the damage instead of the strap saving you money on replacements. Extended Lifespan Straps usually fail at contact points, where constant friction causes fraying and weakening over time. By placing this sleeve over those high-wear areas, you significantly reduce damage to the strap underneath. This means longer strap life, better performance, and increased safety during transport or securement. Easy Slip-On Installation: No Tools Required Fold your strap slightly. Slide it through the sleeve opening. Pull it through and unfold.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.