Shop MOCAP
See all product information
Create Account
Corner Cover, Black, Vinyl, PK54
- Mfr # VCCC9483BK-20-MCP
- Zoro # G916608366
product price:Â
$
73.69
/pk of 54, $1.36/ea
Key Features
Material
Vinyl
Color
Black
Length - Maximum
2 in
Inside Width
0.25 in
Length - Minimum
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCCC9483BK-20-MCP
- Zoro #
- G916608366
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length - Maximum
- 2 in
- Inside Width
- 0.25 in
- Length - Minimum
- 0.5 in
- Fits Glass Thickness
- 1/4 in
- Wall Thickness
- 0.06 in
Details
- Material
- Vinyl
- Color
- Black
- Item
- Corner Cover
- Shell Material
- Vinyl
- Wire Color
- Black
Description
Corner Cover, Package Quantity 54
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.