
Document Holder Registration Card Box Insurance Aluminum 5-3/4in x 2-4/5in x 4in, 8PK
Mfr # DHx8
Zoro # G416277758
product price:Â $74.99
/pk 8, $9.37/eaKey Features
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DHx8
Zoro #
G416277758
UPC #
840223602021
Country of Origin
China
Details
Material
Aluminum
Description
Pack Size: 8 PackSize: 5-3/4inH x 2-4/5inW x 4inDRubber Caps Provide Tight SealMaterial: Aluminum Stainless Steel Document Holder is ideal for tractor trailer applications. The 5-3/4inH x 2-4/5inW x 4inD stainless steel tube protects documents and the rubber cap provides a tight seal. Includes mounting brackets.
- Size: 5-3/4"(H) x 2-4/5"(W) x 4"(D)
- Rubber Caps Provide Tight Seal
- Material: Stainless Steel
- Weight: 1-lbs
- Aluminum Document Holder is ideal for tractor trailer applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.