
Dump Truck Tarp Motor with 5-Hole Mounting Pattern 60:1, 600W
Mfr # TM-600W-601
Zoro # G616285065
product price: $164.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM-600W-601
Zoro #
G616285065
UPC #
-
Country of Origin
China
Description
600W 60:1 Brushed Motor 12VDC / 46 AMPSSuitable for Vehicles upto 28ft5-Hole Mounting Pattern Compatible with3-Hole / 4-hole Power: 600 Watts / 0.8 HPDrive: Forged 60 ToothRPM: 55-+-/ 5Torque Rating: 45 NmVolts: 12VMotor is Reversible1 Year WarrantyComes with a Chrome CoverAll Motor Gears are lubricated with oil.
- 600W 60:1 Brushed Motor 12VDC / 46 AMPS / 55-RPM
- Suitable for Vehicles upto 28'
- 5-Hole Mounting Pattern (Compatible with 3-Hole / 4-hole )
- Drive: Forged 60 Tooth, 45 N. M. Torque
- Power: 600 Watts / 0.8 HP (1 Year Warranty)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.