End Wall for Container Shelter20ft Wide fit a 20ft x20ft/20ft x40ft Container Canopy Shelter

  • Mfr # CSB-DOOR

  • Zoro # G616277763


product price: $1,045.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Material
21 Ounce Pvc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB-DOOR
Zoro #
G616277763
UPC #
840223626843
Country of Origin
China

Details

Color
White
Material
21 Ounce Pvc

Description

Width: 20ftHeight: 15ftWeight: 196.2 lbsOne Door/End Panel ONLYComes with fabric roll-up door.Shelters canopies SOLD SEPARATELYFrame: 16 Gauge Galvanized Steel PipeCover Material: 21 Ounce White PVC Tarp, UV-Resistant, Waterproof.Can be put in the front or the back of the shelter. Or purchase one for both ends of the shelter.Can be used on both Container Shelters sold by Mytee Products Sizes 20ft x20ft x6-1/2ft or 20ft x40ft x6-1/2ft


  • End Wall ONLY
  • Width: 20' , Height: 15'
  • Frame: 16 Gauge Galvanized Steel Pipe
  • Cover Material: 21 Ounce White PVC Tarp, UV-Resistant, Waterproof.
  • Can be put in the front or the back of the shelter. Or purchase one for both ends of the shelter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.