Shop MYTEE PRODUCTS
See all product information
Create Account
Engine Air Filter for Freightliner M2, FL70/FL80 - 8in Replaces P607955, 42809
- Mfr # EAF-P607955
- Zoro # G425022417
product price:Â
$
71.99
/ea
Key Features
Color
Black-Blue
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAF-P607955
- Zoro #
- G425022417
- UPC #
- 840223694187
- Country of Origin
- China
- Color
- Black-Blue
- Material
- Polypropylene
Description
It's designed with an exact replacement part that's why it's compatible with specified engines, brands, and models. Check the detailed specifications below:- Dimensions: Our engine air filter has an outer diameter of 12.07in and a height of 8in. It will seamlessly fit into certain semi-truck vehicle engines so, check the compatibility list before purchasing. Install these on the front side of the air intake in the engine. Direct Fit Replacement: This semi-truck air filter is manufactured with the exact replacement part number P607955 to meet high standards. Clean it frequently in dirty, snowy, salty, or dusty conditions. Re-oil with specified oil after cleaning Compatible with Other Brands & Their Part Numbers: Fits Baldwin: CA4700 Fits Daimler: MB01955 Fits Fleetguard: AF26154 Fits Fram: CA10281 Fits Freightliner: P607955 Fits Luber-Finer: LAF3233 Fits Purolator: A35925 Fits Quincy Compressor: 14639610 Fits VMC: AF607955 Fits Wix Filters: 42809 Compatible with Make Model Year: Fits Freightliner 108SD: 2019-2024 Fits Freightliner M2: 2016-2017 Fits Freightliner M2 112: 2011-2024 Compatible Equipment & Engine Applications: Fits Freightliner 108SD Truck with Detroit Diesel DD8 Engine Fits Freightliner C2 Bus with Caterpillar C7 Engine Fits Freightliner C2 Bus with Cummins ISB Engine Fits Freightliner C2 Bus with Mercedes-Benz MBE900 Engine Fits Freightliner M2 Truck with Mercedes-Benz MBE900 Engine Fits Freightliner M2 Truck with Cummins ISM Engine Fits Freightliner M2 Truck with Mercedes-Benz MBE904 Engine Fits Freightliner M2 Truck with Mercedes-Benz MBE906 Engine Fits Freightliner M2 Truck with Caterpillar C11 Engine Fits Freightliner M2 Truck with Caterpillar C13 Engine Fits Freightliner M2 Truck with Caterpillar C7 Engine Fits Freightliner M2 Truck with Caterpillar C9 Engine Fits Freightliner M2 Truck with Detroit Diesel DD13 Engine Fits Freightliner M2 Truck with Cummins ISL Engine Fits Freightliner M2 Truck with Caterpillar C12 Engine Fits Freightliner M2 Truck with Cummins ISB Engine Fits Freightliner M2 Truck with Mercedes-Benz MBE926 Engine Fits Freightliner M2 Truck with Cummins ISC Engine Fits Freightliner M2 Truck with Mercedes-Benz MBE4000 Engine Fits Freightliner M2 106 Truck with Detroit Diesel DD5 Engine Fits Freightliner M2 106 Truck with Detroit Diesel DD8 Engine Note: Before purchasing, check the compatibility brands, models, and OEM numbers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.