Shop MYTEE PRODUCTS
See all product information
Create Account
P606720 Engine Air Filter for VN, VNL 780 VN 780 670 Replaces 20411815, AF26163M
- Mfr # EAF-P606720
- Zoro # G525021310
product price:Â
$
66.99
/ea
Key Features
Color
Black-Silver
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAF-P606720
- Zoro #
- G525021310
- UPC #
- 840223694118
- Country of Origin
- China
- Color
- Black-Silver
- Material
- Polypropylene
Description
Here's a crucial component from us - Engine Air Filter for Trucks Replaces P606720 OEM. The high-quality air filter will restrict dirt, dust, and other contaminants from entering the engine and maintaining a clean airflow. It will ensure seamless vehicle efficiency during transportation. This economical aftermarket product is designed with exact OEM specifications. Check out the complete details below. Measurements: Our engine air filter has an outer diameter of 13in, an inner diameter of 9 1/8in, and a height of 19in. It will seamlessly fit into certain semi-truck vehicle engines, so check the compatibility list before purchasing. Install these on the front side of the air intake in the engine. Optimal Filtration: These filters ensure a clear airflow, keeping optimal engine performance. It will allow your engine to breathe properly, eliminating the risk of a clogged filter by restricting the entry of dirt, dust, and other contaminants. Quality Construction: The air filter is constructed from premium quality materials to withstand harsh conditions, including temperature, vibrations, and exposure to other materials. It will ensure long-lasting engine performance. Direct Fit Replacement: This semi-truck air filter is manufactured with the exact replacement part number P606720. Tips To Maintain: Follow for long-lasting performance:- Clean the air filter at least every 20,000 to 50,000 miles for normal highway usage. Clean it frequently in dirty, snowy, salty, or dusty conditions. Utilize mild soap or detergent for cleaning. Re-oil with specified oil after cleaning Note: Before purchasing, check the compatibility brands, models, and OEM numbers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.