Extendable Truck Bed Cargo Grabber Tool 25in-60in Telescoping Pole with Y-Hook
- Mfr # CRT-EXT
- Zoro # G125022557
product price:Â
$
49.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRT-EXT
- Zoro #
- G125022557
- UPC #
- 199145061226
- Country of Origin
- China
Description
This retrieval tool is used for truck bed cargo to safely accessing, handling, and removing cargo from transport vehicles without climbing inside. It saves you from climbing and keeps your clothes clean. This truck bed retriever tool is mainly designed to reach, hook, pull, or guide cargo easily. The Y-hook of the cargo retrieval tool is 5in long and 4 1/2in wide. This extendable telescopic pole can be used in trucks, vans, SUVs, RVs, and boats to reach and pull cargo. Durable Construction: The telescopic pole section of this tool is aluminum-alloy made and has a black finish. Its curved-shaped Y-hook and L-bracket are stainless steel, which keeps it protected from corrosion. The grip handle provides a secure hold to minimize slippage as it is made using non-slip rubber. Application: Using this extendable cargo tool, you do not need to climb in the back of your vehicle to pull items kept far out of your reach otherwise. It does not cause fatigue even if you use it multiple times during loading or unloading. Release Mechanism: The -release mechanism easily adjust the length of the cargo reach pole. You just need to flip the -release clamps open, extend or retract them to your desired length, and flip the clamps closed to lock them securely in place to reduce movement during use. Y-hook & Spade: The truck bed retriever has two attachments, a Y-hook and a spade. You can use any as per your need. The Y-hook is useful for grabbing or pulling cargo, whereas the spade is for pushing, sliding, or scooping things without a handle. They can be attached to the long-reaching tool using the provided hook attachment kit, including an attachment plate, bolt, washer, and lock washer. Magnetic Mounting: This long-reaching tool can be easily mounted to any location, like under-rail, vehicle bed, or tailgate, with its magnetic mounts. You need to stick the magnet on the body at a suitable position based on your needs. You also need to assemble the L-bracket or the hook on the body with bolts. Also, screw the L bracket on the truck bed with bolts. This keeps your cargo reaching tool safely locked in different places.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.