Shop MYTEE PRODUCTS
See all product information
Create Account
Steel Edge Protector w/ Rubber Coating on Back - 6in, 4PK
- Mfr # SCP-R2x4
- Zoro # G025021711
product price:Â
$
31.69
/pk of 4, $7.92/ea
Key Features
Length
6 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCP-R2x4
- Zoro #
- G025021711
- UPC #
- 840223613430
- Country of Origin
- China
- Material
- Steel
- Color
- Black
Dimensions
- Length
- 6 in
Description
Pack Size: 4 Pack 6in Steel Corner Protector With Rubber Lining on Back Protect straps / chains and cargo from damage caused by the load. They are required by law whenever load condition could cut or abrade the strap. Steel protectors feature a corner recess to protect cargo edges. The rubber lining protects the steel coil from damage. These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.