Front Idler Tensioner Wheel for Bobcat 6732902, 6693237 Compact Track Loaders

  • Mfr # MP-FL-6693237

  • Zoro # G016553078


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Structural Steel & Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP-FL-6693237
Zoro #
G016553078
UPC #
840223637948
Country of Origin
India

Details

Color
Black
Material
Structural Steel & Alloy Steel

Description

Give your Bobcat track loader proper alignment with forged front idlers. It will support your machines weight and provide a way to control track slack and tension while maneuvering. Our undercarriage component will eliminate derailing and ensure a smooth operation on rugged terrains. Theres more than our products offerexplore below. Robust Construction: Weve crafted this front idler with 40Mn2 Structural Steel & Alloy Steel and Bracket with QT450-10 Ductile Cast Iron, respectively. It offers maximum strength and longevity. Its of exact OEM specifications and standards of specified Bobcat track loaders, ensuring a perfect fit. Long-Lasting Performance: The steel material offers great resistance to wear and tear while ensuring enhanced durability in the hardest conditions. Your compact track loader will improve traction in unstable terrains like mud, sand, and loose gravel. Extended Lifespan: Weve engineered our front idlers with forging, making them strong enough to withstand heavy loads and stress. It has a lifespan ranging from 1,500 to 3,000 operational hours, though this can vary depending on your maintenance and care. Prevents Premature Wearing: Our front idler for Bobcat track loader models ensures even weight distribution of loads across the track, which prevents premature wear of the track links, rollers, and sprockets. It has an overall diameter of 45 in, mounting outer diameter of 1-3/16 in, and height of 7-1/16 in. Contributes to Safety: Front idlers ensure stability and contribute to the overall safety of the machine. The right idler will reduce the frequency of repairs and maintenance. They are further reducing the risk of track-related accidents. Compatibility List: Replaces OEM part numbers: 6732902, 6693237 Compatible with: 864, T140, T180, T190, T200, T250, T300, T320, T550, T590, T630, T650, T750, T770 CTL Track Note: Check the serial number or model of your machine before purchasing, or you can connect with us to help you. Following the engineering standards, some parts are updated and changed so, assigned a new part number. The previous part number was 6691267. Regularly inspect for signs of wear, cracks, and alignment issues. Replace worn or damaged idlers to prevent damage to other undercarriage components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.