
G70 3/8inx36in Trailer Hitch Safety Chain w/ Slip Hook for Fifth Wheel, Car., 4PK
Mfr # SC-3836x4
Zoro # G916285147
product price:Â $70.99
/pk 4, $17.75/eaKey Features
Length
3/8 in
Color
Gold Chromate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SC-3836x4
Zoro #
G916285147
UPC #
840223624092
Country of Origin
China
Dimensions
Length
3/8 in
Details
Color
Gold Chromate
Description
Pack Size: 4 PackMade by zinc plated alloy steel to prevent rustIncludes 3/8in forged slip hook with safety clip each chainG70 3/8in x 36inWorking Load Limit: 6,600 LbsCapacity: 26,400 LbsUsed for heavy duty trailer or application
- G70 3/8" x 36" Trailer Safety Chain with Slip Hook (4 Pack)
- End Fitting: 3/8" Slip hook with Latch
- Working Load Limit: 6,600-Lbs
- Capacity: 26,400-Lbs
- Made by zinc plated alloy steel to prevent rust
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.