G70 V-Chain Bridle w/ RTJ Cluster Hooks and Grab Hooks, 3ft Legs

  • Mfr # CH5163V-RTJ-GH

  • Zoro # G016285023


product price:  $73.49
/ea

Key Features

Length
3 ft
Color
Gold Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH5163V-RTJ-GH
Zoro #
G016285023
UPC #
-
Country of Origin
China

Dimensions

Length
3 ft

Details

Color
Gold Chromate

Description

Working Load Limit: 4700 lbsCapacity: 18,800 lbsLegs: 3 ftEnd Fittings: RTJ Cluster HooksTop Fittings: Pear Link w/ Grab HooksNOTE: Ratings governed by the National Association of Chain Manufacturers NACMThis tow chain is ideal for the auto towing, transport, and wrecking industry.


  • Secure Towing Function - The V-Chain Bridle with RTJ Cluster Hooks is designed to securely tow vehicles & cargo. It can be attached to a tow truck or flatbed trailer & provides a reliable means of transporting cars or other items.
  • Weight Load Limit Monitoring - With a Working Load Limit (WLL) of 4700 lbs & a capacity of 18,800 lbs, this rollback chains can effectively handle the weight load during towing operations.
  • Versatile Attachment Options - The tow truck Bridle chain is equipped with RTJ Cluster Hooks. This provides versatile attachment options, allowing you to connect the chain to different types of vehicles securely.
  • Durable & Reliable Material - This tow hook chain is durable & reliable, ensuring it can withstand heavy loads & rough towing conditions. It is suitable for various towing & recovery applications.
  • Three Feet Long Legs - The V-Chain Bridle comes with 3 feet long legs, providing sufficient length for flexible & secure attachment to vehicles or cargo.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.