4 Pack G80 Alloy Tow & Binder Lashing Chain 1/2in x 20ft, 12,000 lbs WLL, 4PK

  • Mfr # CH1220-G80x4
  • Zoro # G125021611
product price: 
$
884.99
/pk of 4, $221.25/ea
Additional $175.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH1220-G80x4
Zoro #
G125021611
UPC #
840223630840
Country of Origin
Korea, Republic of

Description

Built for heavy-duty load securement, this Grade 80 alloy steel tow binder lashing chain is engineered for strength, durability, and dependable performance in demanding transport and rigging applications. Constructed from high-quality alloy steel and finished with a black oil coating, the chain offers excellent resistance to wear, corrosion, and harsh job-site conditions. Chain Size & Length: This lashing chain features a 1/2in chain diameter with an overall length of 20 feet, providing the ideal balance between strength and reach. The size makes it suitable for securing heavy equipment, machinery, and cargo, while the 20ft length allows flexibility in various tie-down and load-binding configurations. Hook Size & Coating: Equipped with a 1/2in (13 mm) grab hook on the end which is red painted and allows for quick, secure connections to anchor points and tie-down hardware. Grade & Material: Manufactured from Grade 80 alloy steel, this chain is heat-treated for superior strength and durability. Grade 80 chains are commonly used in transportation and industrial environments where high tensile strength and resistance to deformation are critical. Working Load Limit & Breaking Strength: Designed for demanding applications, this Grade 80 chain has a Working Load Limit (WLL) of 12,000 lbs, ensuring safe operation under heavy loads. With a breaking strength of 48,000 lbs, it delivers a strong safety margin, making it suitable for professional-grade towing, transport, and load securement tasks. End Fitting: The chain comes fitted with a grab hook end fitting, allowing precise chain length adjustments and secure engagement with binders, anchor points, and other rigging components. This end fitting enhances versatility and ease of use in load-binding operations. Applications: Commonly used in load securement, this chain is ideal for tying down machinery, equipment, and cargo on flatbed trailers and trucks when used with compatible chain binders. This chain is also suitable for rigging and lifting operations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.