G80 Alloy Tow & Binder Lashing Chain 1/2in x 10ft

  • Mfr # CH1210-G80

  • Zoro # G616262356


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black-Red
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH1210-G80
Zoro #
G616262356
UPC #
840223620735
Country of Origin
China

Dimensions

Length
1/2 in

Details

Color
Black-Red

Description

G80 High Grade Transport Chain with Grab HooksSize: 1/2in x 10ftWorking Load Limit: 12000 lbsWeight: 30 lbsG80, G100 and G120 Chains are high grade options for your transportation securement needs.For carrying around similar weight in chains and binders, drivers can have much greater working load limit.
  • G80 High Grade Transport Chain with Grab Hooks
  • Size: 1/2" x 10'
  • Working Load Limit: 12000-lbs
  • Weight: 30-lbs
  • For carrying around similar weight in chains and binders, drivers can have much greater working load limit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.