G80 Towing Binder Chain w/ Grab Hooks 3/8in x 10ft, 7100 lbs WLL

  • Mfr # CH3810-G80

  • Zoro # G816494007


product price:  $61.99
/ea

Key Features

Color
Black-Red
Material
Stainless Steel
Width
3/8 in
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH3810-G80
Zoro #
G816494007
UPC #
840223610699
Country of Origin
China

Dimensions

Width
3/8 in
Length
10 ft

Details

Color
Black-Red
Material
Stainless Steel

Description

G80 High Grade Transport Chain with Grab Hooks Size: 3/8 in x 10ft Working Load Limit: 7100 lbs Weight: 16 lbs G80, G100 and G120 Chains are high grade options for your transportation securement needs. For carrying around similar weight in chains and binders, drivers can have much greater working load limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.