Shop MYTEE PRODUCTS
Create Account
Gray 2'x30ft Ratchet Tie Down Straps w/ Flat Hooks - 12,000 lbs BS - HD Ratchet Straps for Flatbed
- Mfr # RS230HD
- Zoro # G925021194
product price:Â
$
31.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS230HD
- Zoro #
- G925021194
- UPC #
- 840223623637
- Country of Origin
- Cambodia
Description
Our Products introduces this 2in x 30ft ratchet strap with a flat hook and high-abrasion webbing. This cargo strap is designed for professionals who want dependable strength and performance on every haul. Whether you're hauling machinery, lumber, construction materials, or similar loads, this tie-down serves as a dependable partner. It provides the strength, consistency, and smooth operation needed for rigorous flatbed and cargo-securement tasks. It has a fixed end length of 14in. You can also find similar-sized straps in different color options in our inventory. The working load limit of the strap is 4,000 lbs, and the breaking strength of the ratchet strap is 12,000 lbs. Durable Construction: This ratchet strap is made using high-strength polyester material. You can secure your straps further with our wide range of corner protectors and enhance their lifespan. Ratchet Strap: It's a ratchet strap that gives a higher working load limit as compared to other similar-sized straps. The high strength of the strap provides enhanced load security and greater load control. High Abrasion Webbing: The high-abrasion webbing makes the strap stronger than standard straps. It allows the strap to stay protected against repeated use with trailer rub rails, cargo edges, and other similar conditions. Application: This ratchet strap is useful for professional truckers or haulers who do not want to compromise with load securement. It is especially designed for the people who value longevity, compliance, and dependable tie-down strength while carrying cargo securely. The ratchet strap helps to minimize cargo shifting during transportation. Attachment with Flat Hook: T he flat hook of the ratchet strap allows and stable attachment as it easily slips over trailer rub rails, side rails, or stake pockets. With this hook, truckers will get rid of struggling with the hook slipping off narrow or round anchors. The flat and slim design of the hook is also easy to maneuver in tight spaces where bulkier hooks are not adequate. Ratchet Mechanism: The ratchet mechanism of the strap allows the user to effectively tension it while reducing strain on the body. Wide Handle: The ratchet handle reduces fatigue and discomfort while tightening the strap. This handle allows the user to have better control and grip on this strap while tensioning or releasing it, saving time and energy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.