H-shaped Moving Dolly w/ Non-Marking Casters - 18in x 30in, 2PK

  • Mfr # MD-H1830x2

  • Zoro # G316266906


product price:  $203.09
/pk 2, $101.55/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Kiln Dried Hardwood
Outside Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD-H1830x2
Zoro #
G316266906
UPC #
840223637733
Country of Origin
China

Dimensions

Outside Length
18 in

Details

Color
Gray
Material
Kiln Dried Hardwood

Description

Pack Size: 2 PackWhether its relocation or moving items from one point to another, use our H-shaped moving dolly with non-marking casters. Its designed to smooth the movements of goods, accommodating various small to mid-size loads across different surfaces. Get our dolly and explore how you can enhance your productivity.Dimensions: This 4-wheel dolly has an H-frame with a width and length of 30 inches, 18 inches, and 3-1/2in thickness. Weve covered the entire rectangular dolly with rubber to make it non-skid and reduce the risk of scuffing and scratches on the loaded items. The 4-inch non-marking swivel casters with double ball bearings will provide better performance and great durability.Solid Hardwood & Non-Slip Rubber: The dolly is constructed with kiln-dried hardwood for durability and strength. It can hold and handle various loads, including furniture, household items, appliances, etc. The thermoplastic rubber TPR covers the entire frame to reduce marring and scruffing. The long and short rail has the following dimensions 34-1/4in x 3-2/5in and 10-1/5in x 3-7/10in, respectively.Additional Support: Protect your moving items with moving blankets to reduce the risk of scratches to your loads and bind them with rubber bands for extra security. It will prevent damage-and add convenience and safety. Professional movers & DIY enthusiasts highly choose dollies for flexible mobility.Flexible & Effortless Movement: The 360-degree swivel caster ensures smooth gliding of the dolly with loads in any direction. Move heavy loads, furniture, appliances, household items, or boxes in tight spots without worrying about slipping or disbalance. These furniture drolly are professional-grade choices for moving needs.No Marks, No Scratches: The gray caster with double ball bearing in the appliance dolly reduces friction but also provides a scratch-free journey. Whether its hardwood floors, carpets, or concrete, you can move it all without harming the floor. If you want to run it other than these surfaces then use a floor runner for protection.Working Capacity: You can load goods up to 1000 lbs capacity. Strictly follow the given capacity limit to avoid unforeseen situations. Now, carry your loads easily. You have the option to stack the moving dollies in any location you want, saving you space.


  • Frame Size: 18" x 30"
  • Frame Material: Kiln-Dried Hardwood
  • Wood Thickness: 3-1/2" Working Load Limit: 1,000-lbs
  • Caster Size: 4" HD Non-Marking with Double Ball Bearing
  • Rubber Belting on Long and Short Rails Color: Gray Surface Compatibility: All Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.