Shop MYTEE PRODUCTS

Hi-Speed Towing Dolly Pro Set w/ 5.70 in Diameter Tires, Cross Rails - 4,280 lbs

  • Mfr # MP-HSD-P5D
  • Zoro # G922786492

product price: 
$
5,618.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Color
Silver / Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MP-HSD-P5D
Zoro #
G922786492
UPC #
199145020643
Country of Origin
United States
Material
Aluminum
Color
Silver / Black

Description

Here fts Collins Hi-Speed Towing Dolly Pro Set w/ 5.70 in-D Tires to simplify towing and roadside assistance situations. These tow truck dollies will lift and transport a vehicle fts drive wheel on a freeway, highway, or interstate without distance restrictions. It will ensure efficiency and operator comfort, maintaining safety and accommodating vehicles, like cars, dually pickups, trailers, utility & boat trailers, etc., on various surfaces. Check out other details below:-Exceptional Construction: Engineered from ‘aluminum’ for easy handling and carrying. It will withstand harsh weather conditions, protecting from corrosion, rust, wear, etc. Check key component details below:-Aluminum Cross Rails (2): It has zinc-plated end pieces and a telescopic design that extends from 59 in - 90 in (six holes for adjustments). The true positive camber is for even weight distribution.Dolly Frame w/ Greasable Aluminum Hubs (2): This dolly frame has self-lubricating aluminum bushings for smooth wheel/pivot point rotations, easy handling, and movements.Aluminum Wheels: The material will reduce weight, improve fuel efficiency, and ensure durability during high-speed highways.Aluminum Pry Bar: You will get a square pry bar for easy vehicle loading, which will seamlessly fit inside the pry pockets.Rubber Handle: Utilize a rubberized handle to carry wheels or simply insert a pry bar in the pry pocket for moving.Long Distances Approved: Use this dolly on freeways, highways, and interstates without distance restrictions. It will efficiently cover 1,600 freeway miles in a single towing. It is further tested at GM Proving Grounds in the US and the Mira Proving Grounds in the UK for European Certification.Tire Configuration & Load Capacity: The PRO dolly features four 5.70 in (tire width) x 8 in (Rim diameter) tires with 48 in dolly loaded length, 38 in stowed length, 18.5 in dolly height, and 10.5 in depth. It features crisscrossing layers of rubber for smooth maneuvering on various surfaces (including off-road or uneven terrain). The complete assembly will be able to handle a load capacity of 4,280 lb per set @ 65 mph & 100 PSI. It’s recommended to not surpass load capacity. Safety-Focused Product: It includes (1) S-hook ratchet tie-down strap and (1) lasso strap for wheels.Consider These Pointers Before Installation:Check all essential components are in good condition.Keep tire pressure at 100 PSI for optimal performance.Engage the parking brake of the towed vehicle.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.