Haulotte 2820302890, Scissor Lift Tires 15 inx5 in, Plain, Non-Marking Wheel, 4PK

  • Mfr # SL-HAULOTTE-15-5x4
  • Zoro # G922786133
product price: 
$
1,341.99
/pk of 4, $335.50/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Non-Marking Rubber
Wheel Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL-HAULOTTE-15-5x4
Zoro #
G922786133
UPC #
840223691087
Country of Origin
India

Details

Material
Non-Marking Rubber
Wheel Color
Silver

Description

Want to increase the performance and safety of your Haulotte vehicle? Here’s our Haulotte 2820302890 Non-Marking Tire - 15 inx5 in, designed to fit in your lifting vehicle. It offers excellent performance and durable standards in industrial settings. Learn more about the features below:- Non-Marking Rubber: Our scissor lift tires are engineered from high-quality gray rubber, which ensures a scratch-free surface and floor. It’s ideal for indoor use, preventing unpleasant marks and scuffs and giving you a smooth and clean surface. Reliable Performance: Our tires have a robust design that provides long-lasting performance, contributing to a safer working environment. Additionally, our scissor lift tires offer excellent traction and control, minimizing the risk of accidents and injuries. Compatibility: Our tires are 15 in x 5 in and seamlessly fit with Haulotte OEM Part 2820302890, giving you exact functionality and efficiency. Easy-to-Install: Our tires feature a drive wheel assembly and a hub type 02. This allows you to easily install and maintain these tires, reducing downtime and maximizing productivity. Cost-Efficient: Our Haulotte 2820302890 Non-Marking Tire-15 inx5 in is a durable product that reduces frequent replacement, resulting in long-term cost savings and operational efficiency. Note: Please confirm the part number for your machine before ordering. Get Haulotte Scissor Lift Non-Marking Tire, a perfect blend of quality, reliability, and performance. These tires are ideal for indoor settings and preserve various floors.

Ratings & reviews