Front Grille Bug Screen for Freightliner Cascadia Replaces A1720832014
- Mfr # GRILLE-FCAS-BS-1824
- Zoro # G725022254
product price:Â
$
69.79
/ea
Key Features
Material
ABS Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRILLE-FCAS-BS-1824
- Zoro #
- G725022254
- UPC #
- 840223691636
- Country of Origin
- China
- Material
- ABS Plastic
- Color
- Black
Description
Check out Our A17-20832-014, and A1720832014 Grille Bug Screen for Freightliner Cascadia (2018 & New). This replacement part is constructed with the exact OEM specifications of the Freightliner Cascadia semi-truck. We have built this mesh bug screen from ABS plastic with high temperature and impact resistance. This custom-made screen will ensure efficiency similar to the original one. You don't have to change the entire grille kit, instead replace the screen, and continue restricting the entry of debris, bugs, garbage, and more. Check out the detailed understanding of its features and specifications below:- Dimension Details: Our screen for bugs has an overall length and width of 44 3/8in and 28in, respectively. It's a custom-made mesh screen for a Freightliner Cascadia semi-truck with a make and model from 2000 to 2008. This replacement equipment will ensure optimal performance. Resilient Material: The screen bugs are crafted from ABS (Acrylonitrile Butadiene Styrene) plastic. It can withstand high temperatures, impacts, and changing weather conditions during hauling. It's a black tightly closed mesh design that will protect the engine. Restrict Contaminants: The purpose of this net is to protect the air hose filter and radiator from bugs, debris, and small components. These components might affect the functioning and efficiency of the engine (impacting the ventilation for the cooling engine system/coolant) during hauling. It's highly used by drivers on long journeys. Easy-to-Install: You can install this retractable bug screen yourself. You will require mounting clips (not included) to secure the net with the grille. It has a hassle-free installation process as we have bolt holes for seamless compatibility. Check out how to do it yourself:- Remove the grille from the front and unscrew the mounting clips from the existing bug screen. Clean the area. Place the screen on the Freightliner Cascadia semi trucks and screw the bolts on the pre-drilled holes. Tighten to secure the connection. Now, place the grille on the back of the truck and drill the bolts for a secure connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.