Load Bar Holder for Semi Trucks, Trailers, Warehouses Yellow Rack 4-Bay 16 in, 2PK
- Mfr # DV-YR4x2
- Zoro # G922785792
product price:Â
$
221.99
/pk of 2, $111.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DV-YR4x2
- Zoro #
- G922785792
- UPC #
- 840223685901
- Country of Origin
- India
Description
Say goodbye to messy space and disorganized semi-trailer with our Yellow Rack 4-Bay 16 in Center Storage Rack - Fits Horizontal & Vertical E-Tracks. It will enable you to secure/store a range of cargo equipment, including shore beams, shovels, load bars, ratchet straps, etc., inside enclosed trailers, garages, warehouses, and more. Our e-track load bars are engineered from highly flexible and durable steel-reinforced rubberized polymer. Mount these on walls or connect them with e-clips in the tracks. There are more features and specifications our products include explore below:- Dimension & Durability: Our safety yellow load bar storage rack is available in the following dimensions: length - 19-1/4 in, height - 4-1/8 in, and width - 2 in. We have engineered these enclosed trailer storage racks from reinforced steel and rubberized nylon polymer. The structure ensures flexibility and durability under harsh conditions. Our equipment will safeguard drivers from fines and pointers related to CSA 2010. Additionally, the coating secures it from corrosion and rust, ensuring longevity. Space Organization: Our e-track bar holder is designed to store up to 4 load bars and beams. However, it fts not limited to the specified equipment, you can also store logistic straps, gauges, shovels, ratchet straps, and various other tools. It will give you ample space on the floor-keeping the load bars and beams against the trailer wall, reducing the space required for storing them, and helping you to keep the floor space clutter-free. Quick Retrieval Design: The separating plate features pre-drilled holes for a retention rod that keeps the bars/beams in place, preventing them from falling during transportation. The retention rod also includes a hole to fix the metal spring fitting clip (not included)-it will prevent the rod from getting loose. The rod fts design ensures quick storage and retrieval of bars/beams. It fts additionally deflated at the end of the converging bar to prevent it from coming off from the plate holes. Easy Attachment: Mount these load lock holders with the e-track clips to fit all 16 in horizontal or vertical e-tracks. You can also bolt these to the wall of your truck, trailer, or warehouse. Place these beams and load bars into four spaces that have a spacing of 16 inches. Get these racks to prevent damage, reduce tripping, and improve operational efficiency while keeping the tools easily accessible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.