Shop MYTEE PRODUCTS
Create Account
Manual Cab Level & Crank Tarp Roller Kit - Dump Trucks Hauler w/6ft x 8ft Double Pocket PVC Tarp
- Mfr # DTR-RollKit-PVCM6-8
- Zoro # G725022575
product price:Â
$
252.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTR-RollKit-PVCM6-8
- Zoro #
- G725022575
- UPC #
- 840223694309
- Country of Origin
- China
Description
Kit Includes:- (1 Pcs) DTR Series Dump Tarp Kit Built for simple dump body and dump trailer tarp applications Tarp kits can be ordered with tarps a la carte, or as a single part number with common tarp sizes. Extra durable tarps feature brass grommets and heavy-duty double-stitched and reinforced hems. Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow (sold separately). All mounting hardware included. DTR Series Dump Tarp Kits are built for simple dump body and dump trailer tarp applications. The durable extruded aluminum tarp roller telescopes to the exact width of your truck. All kits include 7 in. folding crank with detent, tarp roller, a 20 ft pull-rope, rope tie-down hooks, and two rubber tarp straps with S-hooks. The heavy-duty tarps feature brass grommets with reinforced, double-stitched hems. Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow (sold separately). The bar extends up to 9ft Max Width: 9 ft. 2 in. Min Width: 6 ft. 10 in. (1 Pcs) 6ft x 8ft PVC Mesh Tarp for Dump Trucks - Double Pocket Size: 6 Feet x 8 Feet Material: Heavy Duty 10 oz PVC Coated 11 x 11 Mesh All hems are re-enforced with 2in thick polyester webbing Top 5in Pockets Made with 18 Oz Vinyl Bottom Pocket 2 1/2in 10 Oz PVC Mesh (This may vary due to hemming) Vinyl Tough solid #4 brass grommets clinched every two feet These tarps are designed for most electrical and manual tarp systems and are ideal for use with Dump Trucks. PVC MESH Pockets with Grommets on the Rear End allow the use of an Anti-Sail Bar or bungee to keep the back secure. Cut Size vs Actual Size for MESH Tarps: All our MESH tarps are hand made and the cut size is going to differ from the listed size by up to 2% or 6in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process. What are the uses of PVC Mesh Tarp for Dump Truck: PVC mesh tarps are highly durable, built to endure harsh dump truck conditions, including rough materials, and frequent installation/removal. A PVC mesh tarp for dump trucks securely contains and safeguards transported loads, preventing accidents, property damage, and road hazards by preventing loose materials from falling out. PVC mesh tarps offer easy rolling or folding for convenient access to the dump bed load, enabling efficient loading/unloading without full tarp removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.