Shop MYTEE PRODUCTS
See all product information
Create Account
SEA RAIL Shipping Container Bridge Fittings Clamp- 260 mm Clamp, Brand New
- Mfr # CBF
- Zoro # G425021458
product price:Â
$
58.99
/ea
Key Features
Material
High Quality Casting Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBF
- Zoro #
- G425021458
- UPC #
- 840223620544
- Country of Origin
- China
- Material
- High Quality Casting Steel
- Color
- Silver
Description
Specifications: Materials: High-Quality Casting Steel Surface Treatment: Hot Dip Galvanized Length: 260 mm Weight: 6.8 Lbs Breaking Capacity: 100 KN (22,480 Lbs) Length: 10.24 inch Designed for Standard ISO 1161 Shipping Containers Max Separation: Container Top Use: 5 inch Side Bottom Hole Use: 4 inch Side Top Hole Use: 4.75 inch CONNECT SHIPPING CONTAINERS SIDE BY SIDE. When transporting shipping containers, especially on a barge, it's easier to keep them from tipping or falling if they're lashed together. Fortunately, steel bridge fittings can do the job. These heavy-duty fittings keep shipping containers together, combining their weight so they're harder to move, spill, or tip in transit. HIGH-QUALITY CASTING STEEL. Bridge fittings are molded from molten steel in high-heat castings to create a single, strong, viable object. There are no points of connection or fusion within a steel bridge fitting. CORROSION RESISTANT. The heavy-duty casting steel bridge is galvanized in a coating of zinc with a hot dip. The zinc coating resists rust and other sources of chemically-based corrosion damage. WORKING LOAD LIMIT OVER 3.7 TONS! Work with the heaviest shipping containers in confidence: this bridge fitting can handle 7,493 lbs with ease. It's got a breaking strength of 22,480 lbs! A shipping container that's too heavy for this bridge would be rare indeed. EASILY CONNECT AND DISCONNECT CONTAINERS. The bridge fittings' unique twist-lock design makes it easy to connect and disconnect containers when the time is right.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.