Over the Tire Wheel Strap w/ E-Track Fittings 2in x 10ft, 2PK

  • Mfr # RS-ETK-210x2

  • Zoro # G716521490


product price:  $57.79
/pk 2, $28.90/ea

Key Features

Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-ETK-210x2
Zoro #
G716521490
UPC #
-
Country of Origin
China

Details

Color
Yellow
Material
Steel

Description

Pack Size: 2 Pack Size: 2 in x 10ft Fittings: E-Track Working Load Limit: 3,333 End Hook Material: 45# Carbon Steel Strap Material: Polyester E-Track Sections sold separately The Etrack wheel strap with 3 Rubber Blocks fit directly into an E-track system. Helps you haul auto mobiles and gives a secure fit with an E-track application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.