Packaging Strapping Banding Roll - Green Polyester (PET) AAR Grade - 1400lbs BS
- Mfr # POLYS-58035
- Zoro # G422785773
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POLYS-58035
- Zoro #
- G422785773
- UPC #
- 840223683617
- Country of Origin
- China
Description
Solve and organize your packaging problems with Mytee Products addition dubbed Green 4000 ft x 5/8 in x 0.035 in Polyester (PE) Strapping Roll for Packaging 1,400 lbs Break Strength. The highly durable strapping secures goods and pallet contents from slippage or shifting, providing relentless commitment during transportation. Utilize this perfect banding roll for bundling up multiple items together, including medium-sized boxes, pallets, wood, and more. The lightweight design is easier to use and carry, providing more flexibility than steel and less elongation than polypropylene material. Learn more about this environmentally friendly strap roll below:- Measurements: The length, width, and thickness of our banding roll are as follows; 4,000 feet, 5/8-inch width, and 0.035-inch thickness. It has a core size of 16 inches x 6 inches, enabling you to cover high-volume applications while reducing the frequency of roll changes. We have other sizes too for you, like 1/2 in width with 780 lbs breaking strength & 0.025 in thickness, 3/4 in with 2,500 lbs breaking strength & 0.050 in thickness, and 3/4 in width with 1,800 lbs breaking strength & 0.040 in thickness. Strapping Material: Our strapping roll is engineered from Polyethylene Terephthalate (PET) material which is composed of high-quality polyester fibers, providing resistance to bending. It will withstand substantial loads with manual applications. It has a working load limit of 1,166 lbs and a breaking strength of 1,400 lbs with low permeability, restricting water flow. Thus, making it perfect for different environmental conditions. It has a textured (embossed) finish to provide a better grip. AAR Approved: Our UV and water resistant rolls are hand grade (manual applications) and have the American Association of Railroads (AAR) certification. Thus, making it suitable for packing medium-sized boxes/packages, binding together newspapers, pipe, lumber, concrete blocks, warehouse packaging of transportation companies, and more. Thus, preventing slippage and falling during transportation (or even at the warehouse). Simple-to-Use: Our box strapping roll is easier to handle on horizontal and vertical surfaces; you can easily apply and remove it using manual tools, like tensioners, dispensers, sealers, or cutters. You can also use an electric machine with these rolls. It’s available in green color for easy identification and organization. Get it now to tie it around pallets, wooden and corrugated boxes, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.