Shop MYTEE PRODUCTS
See all product information
Create Account
Plastic Strapping, 1/2 in W, 0.025 in Thick, 5,800 ft L, 780 lb Break, Hand
- Mfr # POLYS-12025
- Zoro # G916521696
product price:Â
$
134.39
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Green
Strapping Length
5,800 ft
Core Width
6 in
Strapping Finish
Embossed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POLYS-12025
- Zoro #
- G916521696
- UPC #
- 840223683648
- Country of Origin
- China
- Material
- Polyester
- Color
- Green
- Strapping Finish
- Embossed
- Break Strength
- 780 lb
- Item
- Plastic Strapping
- Strapping Grade
- Hand Strapping
Dimensions
- Strapping Length
- 5,800 ft
- Core Width
- 6 in
- Thickness
- 0.025 in
- Core Diameter
- 16 in
- Strapping Width
- 1/2 in
Description
Our introduces Green 5800ft x 1/2 in x 0. 025 in Polyester PET Strapping Roll for Packaging - 780 lbs Break Strength to solve packaging problems. The highly durable strapping will secure your goods or pallet contents, maintaining relentless commitment during transportation. You can also utilize it to bundle up multiple items together. Its light and easier to use, ensuring more flexibility than steel and less elongation than polypropylene. Learn more about this environmentally friendly strap roll below:- Size Details: Our banding roll is available in a length of 5800 feet, 1/2-inch width, and 0. 025-inch thickness. It has a core size of 16 inches x 6 inches, enabling you to cover high-volume applications while reducing the frequency of roll changes. Our rolls are available in other sizes too, like 3/4 in with 2,500 lbs breaking strength & 0. 050 in thickness, 3/4 in with 1,800 lbs breaking strength & 0. 040 in thickness, and 5/8 in width with 1,400 lbs breaking strength & 0. 035 in thickness. Polyester Material Construction: We have constructed our strapping roll from Polyethylene Terephthalate PET material composed of high-quality polyester fibers, providing resistance to bending. Its designed to withstand lighter loads with manual applications. Our roll has a working load limit of 650 lbs and a breaking strength of 780 lbs with low permeability, restricting water flow. It has a textured embossed finish to provide a better grip. Certified Polyester Strapping Rolls: Our UV and water resistant rolls are hand grade and have been approved by the American Association of Railroads AAR. Thus, making it suitable for packing medium-sized boxes/packages, binding together newspapers, pipe, lumber, concrete blocks, warehouse packaging of transportation companies, and more. Thus, preventing slippage and falling during transportation or even at the warehouse. Easy-to-Use & Handle: Our box strapping roll is easier to handle on horizontal and vertical surfaces; you can easily apply and remove it using manual tools, like tensioners, dispensers, sealers, or cutters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.