Shop MYTEE PRODUCTS
Create Account
Packaging Banding Strapping Kit Strap Coil 3000'x3/4inx.040in & 2000Pc Strap Seal
- Mfr # POLYS34040-SOS12-KIT
- Zoro # G425021069
product price:Â
$
248.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POLYS34040-SOS12-KIT
- Zoro #
- G425021069
- UPC #
- 199145048296
- Country of Origin
- China
Description
Kit Includes:- (2000 Pcs) Open Serrated Steel Banding Clip for 3/4in Width Polyester(PET) Strapping Outer Surface Size: 1 1/8in x 3/4in Finish: Galvanized Material: Steel Color: Silver Compatible Strapping: 3/4in Width Seal Type: Serrated Style: Manual Special Feature: Barbed Inside Includes: 2000 pcs Set (1 Pcs) 3/4in x 3000ft Heavy Duty Polyester Cord Strapping Roll - 1,500 lbs WLL Length: 3000ft Width: 3/4in Thickness: 0.040in Core Size: 16in x 6in Material: Polyester (PET) Color: Green Working Load Limit: 1,500 lbs Breaking Strength: 1,800 lbs Style: Hand-Grade Strapping UV, Water, & Rust Resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.