Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recovery Winch 4 Ton Snatch Block, 10,500 lbs Capacity, 2PK

  • Mfr # R-Winch4Tx2

  • Zoro # G516277719


product price: $31.19
/pk 2, $15.60/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-Winch4Tx2
Zoro #
G516277719
UPC #
840223601574
Country of Origin
China

Description

Pack Size: 2 PackRecovery Winch Snatch BlockCapacity: 4 TonMaximum Load Limit: 10,500 lbsPowder Coated RedSwivels open, do not have to disable to use.Max rope dia: 10mm/ 0.4inUnder proper use this snatch block winch can help you get more pulling power out of your rope, winch line, or wire.


  • Pack Size: 2-Pack
  • Recovery Winch Snatch Block
  • Capacity: 4-Ton
  • Maximum Load Limit: 10,500-lbs
  • Max rope dia: 10mm/ 0.4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.