Shop MYTEE PRODUCTS
See all product information
Create Account
Replacement Front Right Side Hood Air Intake Vent Grille Fits for VNL Semitrucks
- Mfr # GRILLE-AIV-VNL-0417R
- Zoro # G325021473
product price:Â
$
41.99
/ea
Key Features
Color
Silver
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRILLE-AIV-VNL-0417R
- Zoro #
- G325021473
- UPC #
- 199145022210
- Country of Origin
- China
- Color
- Silver
- Material
- ABS Plastic
Description
Don't use damaged, cracked, or loose side hood air intake vent grille. It will affect your peaceful transit. A broken hood will interrupt the engine air filter hose, radiator, cooling efficiency, fuel efficiency, and more. To have uninterrupted transportation get our custom-designed right air intake vent. Our aftermarket hood vent has more specifications, which you can explore below:- Custom Design: It's a replacement part of a semi-truck and trailer, which fits on the front and right side. It has overall length (diagonally) is 32 1/4in with shorter and longer widths (end-to-end) is 4 5/16in (narrowest) and 1 5/16in (widest). It's designed to fit specific truck make and models, check out below:- Fits VNL: 2003-2017 Replaces OEM Part No.: 85104903 Note: Check the compatibility models or OEM part numbers before purchasing. It will provide uninterrupted performance while efficiently withstanding road rigors, keeping the vent in place. It ensures protection, not degrading in changing weather and environmental conditions. It has chrome finish for aesthetic appeal. Functionality: This truck accessory is designed for various purposes. It helps enhance fuel efficiency, engine protection from debris, cooling efficiency, optimize radiator efficiency, absorb impacts during minor collisions, etc. Hassle-Free Installation: This aftermarket part will be installed on the right side (passenger) of semi-trucks' hood (side/edge). No need for cutting or drilling holes. It has a hassle-free installation process, which you can do yourself. Check the steps below:- Prepare necessary tools and installation hardware (not included). Turn off the engine, engage in a parking brake, and park them on a level surface. Open the hood securely and detach electrical components (such as lights, sensors, etc.). Remove existing air vent and fasteners (screws and washers if there are), keep them for reuse. Be cautious while removing the parts. Insert the replacement part, bolt it on with existing screws. Check the fitment before use. Replace Side Hood Air Vent Intake, Whenever:- Cracks, tears, or deformation are caused due to road debris & harsh weather conditions-any physical damage. Loose mounting causes misalignment and rattling. Engine overheating or reduced cooling efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.