Retractable Tow Strap 2 inx15 ft Carbon Steel Slip Hooks 9000 lbs. BS., 2PK

  • Mfr # TS215Rx2

  • Zoro # G522786250


product price: $35.99
/pk 2, $18.00/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS215Rx2
Zoro #
G522786250
UPC #
840223648746
Country of Origin
India

Description

Here’s a perfect 15 ft Retractable Polyester Tow Strap with a Hook - 9,000 lbs Breaking Strength from Our Products. It will enable you to recover stuck vehicles like trucks, tractors, or small machinery. You can easily haul your loads with the built-in power spring with a winder to retract the webbing. It has reinforced forged steel hooks to ensure a connection with wide attachment points. It has a working load limit of 3,000 lbs and a breaking strength of 9,000 lbs. There’s more, explore the details below:- Retractable Mechanism: It’s a 2 in wide and 15 ft long webbing coiled inside the small self-contained storage case. The storage case has a built-in power spring that‘s easily retractable and extendable during towing. Utilize the rolling handle to retract the strap, enabling quick deployment and retrieval. You can easily carry it to your job and store it in your vehicle. Robust Webbing & Storage Box: Keeping in mind the wide usage of the tool in outdoor settings, we have constructed the webbing from polyester material and the storage box from plastic. The webbing is highly durable and is ideal for towing and securing loads during transportation. It will hardly stretch during operation while providing maximum wear resistance. It’s recommended for towing, withstanding heavy loads without bending and breaking. End Fitting: Our heavy-duty strap features carbon steel slip hooks for quick and seamless connection to various attachment points. It will enable you to recover stuck vehicles, such as trucks, small machinery, or tractors in different terrains. The retractable design will eliminate knots and tangles during use or storage. Weatherproof Materials: The material for the strap and storage box is designed to resist UV rays, abrasion, and harsh weather conditions, ensuring longevity. It’s perfect for outdoor settings and off-road use. Note: Adhere to proper towing guidelines-not exceeding load capacity and towing at safe speeds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.