Shop OVERLAND VCL
See all product information
Create Account
Tow Ropes & Straps, 2 Inch Width X 30 Foot Length; Rated At 20,000 Pounds; Gray With Black Ends;
- Mfr # 19059916
- Zoro # G916393552
product price:Â
$
50.55
/ea
Key Features
Material
Synthetic Fiber
Length
30 ft
Breaking Strength
20,000 lb
Width
3 in
Color
Black/ Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19059916
- Zoro #
- G916393552
- UPC #
- 810038730899
- Country of Origin
- China
- Material
- Synthetic Fiber
- Breaking Strength
- 20,000 lb
- Color
- Black/ Gray
Dimensions
- Length
- 30 ft
- Width
- 3 in
Description
2 Inch Width x 30 Foot Length; Rated at 20,000 Pounds; Gray With Black Ends; Synthetic Fiber; With Storage Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.