Semitruck Mud Flap & Weight Kit 2K 24inx24inMud Flap & 2PK Weight w/3 Welded Studs
- Mfr # MUDFLAP-24-WT-KIT
- Zoro # G925022627
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUDFLAP-24-WT-KIT
- Zoro #
- G925022627
- UPC #
- 199145080869
- Country of Origin
- China
Description
Kit Includes: (2 Pcs) 24in x 24in Semi Truck Mud Flap - Black, Rubber Semi Trailer & Truck Splash Guard Surface Pattern: Stripped Compatibility: Universal Ideal For: Semi Trucks & Trailers Installation: Bolt-On, Back Side on Wheels NTSB Compliance (2 Pcs) 4in x 24in Universal Stainless Steel Mud Flap Weights w/ Welded Studs Size: 4in x 24in Color: Silver Finish Type: Mirror Finish Material: Stainless Steel Welded Studs: 3 Auto Part Position: Bottom of the Mud Flap Installation Type: Screw-In Easy to Install
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.