Shop MYTEE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shipping Container Canopy Shelter Kit - 20'x40ft Storage Cover & Door & End Wall
- Mfr # 2040CSB-WALL-DOOR-KIT
- Zoro # G025021292
product price:Â
$
13,538.99
/ea
Key Features
Color
White
Width
40 ft
Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2040CSB-WALL-DOOR-KIT
- Zoro #
- G025021292
- UPC #
- 840223691056
- Country of Origin
- China
- Color
- White
Dimensions
- Width
- 40 ft
- Length
- 20 ft
Description
We introduce a Shipping Container Roof Kit that includes a 20ft(L) x 40ft(W) Shelter with Front & Back End Walls. This kit saves time, bringing all shelter necessities to one place, creating an enclosed space to protect your goods. It offers structural integrity and withstands forces like wind and snow. Learn more below: Measurements: 40 feet wide, 20 feet long, 12 feet 10 inches height, arc-shaped shelter. End wall: 40 feet wide, 21ft 3in height (including 8 1/2 feet container height). Front wall with door: 40 feet wide, 21 1/3 feet high, with a 15x13 feet door. Robust Construction: White covers made from 21.5 Oz (610 gsm) PVC for resistance to elements. Waterproof, corrosion, and weather-resistant fabric. Heavy-duty galvanized steel pipe ensures long life and strength. Covers offer UV protection for up to 10 years, withstanding wind up to 70 mph and snow up to 47 lbs/sq. ft. Wide Application: Suitable for construction sites, agricultural warehouses, trucking companies, vehicle garages, and freight warehouses. Additional Information: No interior pole, providing 100% interior space. For use between two 20ft Shipping Containers (Conex Boxes). Includes corner clamps (4) and base rail clamps (10). Not suitable for refrigerator containers due to clamp attachment issues. Installation Process: Different installation process for shelter, front, and end walls. Refer to the manual for steps. Note: Adheres to International Fire Retardant Standard: NFPA 701:2015 (American Standard).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.