Shop MYTEE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Shipping Container Canopy Shelter Kit - 40'x 33ft Container Roof & Back End Wall
- Mfr # 4033CSB-WALL-KIT
- Zoro # G225021863
product price:Â
$
12,050.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4033CSB-WALL-KIT
- Zoro #
- G225021863
- UPC #
- 199145021763
- Country of Origin
- China
Description
Kit Includes: (1Pcs.) 40ft(L) x 33ft(W) Shipping Container Building Shelter - 21 oz 610 gsm PVC White Cover, No End Walls Width: 33ft Length: 40ft Height: 11ft 10in Frame: Heavy Duty Galvanized Steel Pipe Cover Material: 21 Oz 610 gsm PVC Cover Color: White Cover Wind Rating (Miles/Hour): 70 miles/hour Snow Rating: 47 Lbs/Sq Feet UV Protection (Years): 10 years (1Pcs.) 33ft Wide Back Endwall for Shipping Container Building Shelter - No Access Door Size: 33ft (W) x 20 3/8ft (H) Frame: Heavy Duty Galvanized Steel Pipe Size of Upright Steel Pipe: 76 mm x 1.8 mm Size of Steel Rail Pipe: 48 mm x 1.5 mm Wind Rating (Miles/Hour): 70 miles/hour UV Protection (Years): 10 years Waterproof Fabric, UV Resistant One Side Wall Only No Access Door is Available on the Wall Container Shelter Sold Separately Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.